Select Country and Language Europe, Middle East & Africa / English
Change Country
1903 | GREENLEE

GREENLEE | 1903 | Cable Stripping Tool

  • Manufacturer # 1903
  • Anixter #447169
Type: COPPER
Description

Capacity : THHN Cable Size Range: 8 AWG - 1250 KCMIL (10.000 - 625.000MM2), Overall Cable Diameter:0.180 - 1.570 IN (4.500 - 40.000 MM), Cable Diameter Using Small Cable Guide Hook: 0.180 - 0.980 IN (4.500 - 25.000 MM), Cable Diameter Using Large Cable Guide Hook:; Handle Type : Ergonomic; Material : High Carbon Steel Blade; Replacement Part : 13544 Replacement Blade (2 Per Package); Weight : 0.250 LB (0.100 GM)

Features
  • Triple action stripping - rotary, linear, and spiral - "Window" stripping is accomplished by combining 2 rotary cuts with a spiral cut in betweenthem
  • Eliminates Cable Scoring. Blade height is adjustable to precisely match insulation thickness
  • Interchangeable cable guides for small and large cable diameters
  • Hook on the cable guide isused to start jacket removal without the need to use a screwdriver or pliers
  • Replacement blade storage pocket in the base of the tool
  • Long life, high-carbon steel blade
  • Ergonomic handle shape
  • Suitable for most jacket materials
Specifications
  • Capacity: THHN Cable Size Range: 8 AWG - 1250 KCMIL (10.000 - 625.000MM2), Overall Cable Diameter:0.180 - 1.570 in. (4.500 - 40.000 mm), Cable Diameter Using Small Cable Guide Hook: 0.180 - 0.980 in. (4.500 - 25.000 mm), Cable Diameter Using Large Cabl e Guide Hook:
  • Handle Type: Ergonomic
  • Material: High Carbon Steel Blade
  • Replacement Part: 13544 Replacement Blade (2 Per Package)
  • Weight: 0.250 lb. (0.100 GM)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items