Select Country and Language Europe, Middle East & Africa / English
Change Country
1906856-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1906856-3 | Fiber Optic Cable Assemblies; Cable Assembly LC Fiber Optic Cable Connector Type Cable Assembly Type: LC Duplex to LC Duplex Single-mode Cable Type: Twin Zip

  • Manufacturer # 1906856-3
  • Anixter #444382
Connector Type: LC - LC
Fiber Type: OS1
Length: 3 M : 9.84 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

This part is discontinued by supplier with no suggested replacement.

Specifications
  • Housing Features.Flammability Rating Type: OFNR (Riser) Jacket
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Body Features.Length (M [ft]): 3.00 [9.842]
  • Industry Standards.Lead Free Solder Processes: Not relevant for leade process
  • Product Type Features.Cable Assembly Type: LC Duplex to LC Duplex
  • Product Type Features.Product Type: Cable Assembly
  • Termination Features.Mode: Single-mode
  • Body Features.Ferrule Material: Ceramic
  • Product Type Features.Cable Type:p
  • Contact Features.Boot Body Style - Right: Standard
  • Contact Features.Fiber Channel: No
  • Configuration Features.Cable Buffering: Tight Buffered
  • Body Features.Cable Color: Yellow
  • Body Features.Number of Fibers: 2
  • Termination Features.Inse (dB): 0.35
  • Configuration Features.Connector(s) Exit Angle to Connector(s) Exit Angle: 180 to 180
  • Contact Features.Boot Color - Left: Blue/Blue
  • Product Type Features.Fiber Optic Cable Connector Type: LC
  • Contact Features.Boot Color - Right: Ble
  • Contact Features.Boot Body Style - Left: Standard
  • Body Features.Cable Diameter (mm [in]): 2.00 [.079]
  • Body Features.Connector Color: Blue
  • Housing Features.Fiber Path Configuration: Pair Flipped
  • Body Features.Return Loss (dB): 45
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items