Select Country and Language Europe, Middle East & Africa / English
Change Country
1907404-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1907404-4 | 12-F CABLE ASSEMBLY MPO TRUNK 40FT PR-FLIPPED (AB/BA) MM XG 850 nm LO 50/125 AQUA

  • Manufacturer # 1907404-4
  • Anixter #370209
Connector Type: MPO - MPO
Fiber Type: OM3
Length: 40 FT. : 12.19 M
Number of Fibers: 12 FIBER
Type: TRUNK CABLES
Description

This part is discontinued by supplier with no suggested replacement.

Specifications
  • Housing Features.Flammability Rating Type: OFNR/OFNP
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Body Features.Length (M [ft]): 12.19 [40.00]
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solprocess
  • Product Type Features.Cable Assembly Type: MPO (No Pins) to MPO (No Pins)
  • Product Type Features.Product Type: Cable Assembly
  • Termination Features.Fiber Type (Micron): OM3 50/125
  • Termination Features.Mode: Multimode
  • Body Features.Feterial: Thermoplastic
  • Product Type Features.Cable Type: CLT-12
  • Contact Features.Boot Body Style - Right: Standard
  • Contact Features.Fiber Channel: No
  • Configuration Features.Cable Buffering: No Buffer
  • Body Features.Cable Color: Aqua
  • Body umber of Fibers: 12
  • Termination Features.Insertion Loss (dB): 0.75
  • Configuration Features.Connector(s) Exit Angle to Connector(s) Exit Angle: 180 to 180
  • Contact Features.Boot Color - Left: Standard
  • Product Type Features.Fiber Optic Cable ConnType: MPO (No Pins)
  • Contact Features.Boot Color - Right: Standard
  • Contact Features.Boot Body Style - Left: Standard
  • Body Features.Cable Diameter (mm [in]): 7.8 [.307]
  • Body Features.Connector Color: Black
  • Housing Features.Fiber Path ConfiguPair Flipped
  • Body Features.Pins: Without
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items