Select Country and Language Europe, Middle East & Africa / English
Change Country
1907857-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1907857-1 | FOCA LC MM50 XG PIGTAIL

  • Manufacturer # 1907857-1
  • Anixter #456421
Connector Type: LC - PIGTAIL
Fiber Type: OM4
Length: 1 M : 3.28 FT.
Number of Fibers: 1 FIBER
Type: PIGTAIL
Specifications
  • Product Type Features.Barrel Type: Closed Barrel
  • Product Type Features.Stud Diameter (mm [in]): 5.30 [0.209]
  • Product Type Features.Heavy Duty: No
  • Product Type Features.Terminal Shape: Ring Tongue
  • Product Type Features.Insulation: No
  • Product Type Features.Body Style: SOLISTRAND
  • Product Type Features.Stud Size: 5
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items