191715 - KLINGSPOR - 115 x 22.2mm x 80 Grit | Anixter
191715 | KLINGSPOR

KLINGSPOR | 191715 | 115 x 22.2mm x 80 Grit Alumina Zirconia Multibond Mop Disc - SMT 630

  • Manufacturer # 191715
  • Anixter #ABWHFCM1150G80000
Category: FLAP WHEELS
Diameter: 115MM
Grit / Grade: 80 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: WHEEL - FLAP - CLOTH
Spindle / Bore: 22MM
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items