1918245 - LOCTITE - LOCTITE 270 10ML STUDLOCK | Anixter
1918245 | LOCTITE

LOCTITE | 1918245 | LOCTITE 270 10ML STUDLOCK

  • Manufacturer # 1918245
  • Anixter #ASADAN1M100901
Application Method: APPLIED DIRECT FROM CONTAINER
Capacity: 10ML
Category: ANAEROBIC ADHESIVES
Color: GREEN
Container Type: BOTTLE
Length: NONE
No. of Parts: 1 PART
Product Type: ADHESIVE - ANAEROBIC
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items