Select Country and Language Europe, Middle East & Africa / English
Change Country
1918375-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1918375-1 | LC Epoxy/Polish Connector, Simplex, Beige Housing, Multimode, for 3.0 mm jacketed fibers, Beige Boot (62.5µm), standard packaging

  • Manufacturer # 1918375-1
  • Anixter #393328
Connector Type: LC
Fiber Type: MULTI MODE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items