Select Country and Language Europe, Middle East & Africa / English
Change Country
1918384-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1918384-1 | Lc Connector Simplex Sm Zirconia/Metal 900µm Blue Housing RoHS

  • Manufacturer # 1918384-1
  • Anixter #398193
Connector Type: LC
Fiber Type: OS1 SINGLE-MODE
RoHS Compliant: YES
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Blue
  • Packaging Features.Packaging Method: Individual
  • Product Type Features.Product Type: Connector
  • Body Features.Pre-Polished: No
  • Termination Features.Fiber Type (Micron): SM
  • Body Features.Epoxyless: No
  • Termination Features.Mode: Single-mode
  • Product Type Features.Cable Type: Buffered Fiber
  • Mechanical Attachment.Flanged: No
  • Body Features.Alignment Sleeve Material: None
  • Body Features.Cable Diameter Range (mm [in]): 0.90 [0.035]
  • Operation/Application.SECURE: No
Tech. Info & Standards

SC CONNECTORS:

Epoxy, polish-type connectors

Two-piece connectors are tunable

Pre-radiused ferrules

Durability of multimode connectors: 500 cycles

Durability of single-mode connectors: 200 cycles

Operate in temperatures ranging from -40C to +85C



ST-STYLE CONNECTORS:

Epoxy, polish-type connectors

Pre-radiused ferrules

Maximum jacket diameter: 3.0 mm

Durability of multimode connectors: 500 cycles

Durability of single-mode connectors: 200 cycles

Operate in temperatures ranging from -20C to +75C

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items