1918385-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1918385-1 | Fiber Optic Connector Kit, LC, MM, 900um, Simplex

  • Manufacturer # 1918385-1
  • Anixter #421085
Connector Type: LC
Fiber Type: MULTI MODE
RoHS Compliant: YES
Description

Multimode and single-mode (Telcordia GR-326 tested and TIA/EIA 568-B.3 qualified) Universal connector body: common body for simplex or duplex; common body for jumper or buffer applications Field installable duplex clip Improved side load strength Inser tion loss typ. < 0.2dB Temperature range -40 C to +85 C Durability: 0.2 dB change after 500 cycles (MM) Tools Clips to connect two LC simplexto one LC duplex connector. Color: black (100Pack) 0-1754371-1 Color: black (12Pack) 0-1754371-2 Color: blu e 0-1754371-4 Color: beige 0-1754371-5

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items