Select Country and Language Europe, Middle East & Africa / English
Change Country
1918385-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1918385-3 | LC Connectors and Adapters; Connector Multimode Fiber Type: OM3 50 Micron, OM4 50 Micron Not Epoxyless Not Pre-Polished

  • Manufacturer # 1918385-3
  • Anixter #393168
Connector Type: LC
Fiber Type: OM3/OM4 MULTIMODE
RoHS Compliant: YES
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Beige
  • Packaging Features.Packaging Method: Individual
  • Product Type Features.Product Type: Connector
  • Body Features.Pre-Polished: No
  • Termination Features.Fiber Type (Micron): OM3 50, OM4 50
  • Body Features.Epoxyless: No
  • Termination Features.Mode: Multimode
  • Product Type Features.Cable Type: Buffered Fiber
  • Mechanical Attachment.Flanged: No
  • Body Features.Alignment Sleeve Material: None
  • Body Features.Cable Diameter Range (mm [in]): 0.90 [0.035]
  • Operation/Application.SECURE: No
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items