Select Country and Language Europe, Middle East & Africa / English
Change Country
1920741-5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1920741-5 | 12-F MPO-MPO PATCH CORD 50/125M OM3 (XG) LSZH, 5.0M 1920741-5

  • Manufacturer # 1920741-5
  • Anixter #415739
Connector Type: MPO - MPO
Fiber Type: OM3
Length: 5 M : 16.4 FT.
Number of Fibers: 12 FIBER
Type: PATCH CORDS
Description

Low loss MPOptimate MPO ribbon Patch Cord Terminated with female MPOptimate connectors Cable performance: OM3 XG 10 Gb/s; LSZH construction Connector performance: IL ; 0.35 dB (max.); RL ; 28 dB Available in different lengths Available in female/female and male/female version

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items