Select Country and Language Europe, Middle East & Africa / English
Change Country
19216 010200 | BELDEN

BELDEN | 19216 010200 | Portable Cordage, Type SO, 2 Conductors, 12 AWG, 65x30 Strands, Bare Copper, EPDM Insulation, Rubber Jacket

  • Manufacturer # 19216 010200
  • Anixter #4A-1204-B
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 12 AWG
Conductor Stranding: 65 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPDM ETHYLENE PROPYLENE DIENE MONOMER
Jacket Color: BLACK
Jacket Material: RBR-RUBBER
Product Type: SOOW
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

4-conductor SO oil-resistant rubber jacket, 600V, 90ºC, paper tape separator, smooth jacket, UL/CSA listed, color code: black, white, green, red.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items