Select Country and Language Europe, Middle East & Africa / English
Change Country
19228 010250 | BELDEN

BELDEN | 19228 010250 | Portable Cordage, Type SJO, 2 Conductors, 16 AWG, 65x34 Strands, Bare Copper, EPDM Insulation, Rubber Jacket

  • Manufacturer # 19228 010250
  • Anixter #4B-1602-B
Conductor Count: 2 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 16 AWG
Conductor Stranding: 26 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPDM ETHYLENE PROPYLENE DIENE MONOMER
Jacket Color: BLACK
Jacket Material: RBR-RUBBER
Product Type: SJOOW
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V
Description

SJO oil-resistant rubber jacket, smooth jacket, 300V 90ºC, paper tape separator, UL/CSA listed, color code: black, white.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items