1932/3 | ALPHA WIRE

ALPHA WIRE | 1932/3 | Manhattan-Electrical-Cables, Cords-Cordsets, 3 Conductor, 18 AWG, Unshielded, 300 V, CPE Jacket, EPDM Insulation, 0.32 Jacket Diameter

  • Manufacturer # 1932/3
  • Anixter #273-8023P3
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 18 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPDM ETHYLENE PROPYLENE DIENE MONOMER
Jacket Material: CPE-CHLORINATED POLYETHYLENE
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA/CE
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 300V OR 300/500V
Applications

Manhattan Electrical Cords and Cordsets are for consumer and industrial devices, business and communication machines, and medical and test equipment, our cords give you everything you need for reliable plugin power.

Tech. Info & Standards

UL - SJOW
CSA - C_UL_ SJOW
CSA FT2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items