1933422-2 | COMMSCOPE

COMMSCOPE | 1933422-2 | Work Area Outlets; Insert SL Series Series Multimode, Single-mode LC Duplex Coupler Connector Interface 1 Ports

  • Manufacturer # 1933422-2
  • Anixter #406465
Color: YELLOW
Fiber Type: SINGLE-MODE / MULTIMODE
Loaded: NO
Number of Ports: 1
Termination: LC
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Yellow
  • Product Type Features.Product Type: Insert
  • Termination Features.Mode: Multimode, Single-mode
  • Product Type Features.Number of Ports: 1
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Body Features.Accepts: LC SECURE Connector
  • Body Features.Port Style: SECURE
  • Product Type Features.Series: SL Series
  • Product Type Features.Connector Interface: LC Duplex Coupler
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items