Select Country and Language Europe, Middle East & Africa / English
Change Country
1933425-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1933425-1 | Cable Management Bracket, For 1U (1.75 in) x 19 in Patch Panels

  • Manufacturer # 1933425-1
  • Anixter #387375
Color: BLACK
Number of Ports: 24
Rack Units: 1
Description

These brackets are designed to provide strain relief and cable routing in the rear of a 19 in. rack or patch panel.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items