Select Country and Language Europe, Middle East & Africa / English
Change Country
1933559-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 1933559-1 | Cable Management; Rack Panel Height: 2133.60 mm NETCONNECT Industry Application RoHS compliant, ELV compliant Lead Free Solder Processes: Not relevant for lead free process

  • Manufacturer # 1933559-1
  • Anixter #421308
Color: ALUMINUM
Height: 7'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 48U
Seismic Rating: NO
Type: TWO-POST
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Product Type Features.Product Type: Rack
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Qty./Bag: 100
  • Product Type Features.Shield Material: Copper Alloy
  • Dimensions.Panel Height (mm [in]): 2133.60 [84.000]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items