1939121-3 | COMMSCOPE

COMMSCOPE | 1939121-3 | RJ45 Patch Cord, Category 5e, PVC Stranded, With Security Key, Gray, 3 M

  • Manufacturer # 1939121-3
  • Anixter #416261
Category: CATEGORY 5E
Color: WHITE
Connector Type: RJ45 TO RJ45
Lengths: 3 M : 9.84 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Both ends have security key plug mechanism - Prevent unauthorized disconnection - Can be used for secure connection (e.g. server lines) - PVC sheath Color: white

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items