Select Country and Language Europe, Middle East & Africa / English
Change Country
19675 | DRAPER

DRAPER | 19675 | 1/8" X 8" STL PIN PUNCH 19675

  • Manufacturer # 19675
  • Anixter #HTPUPT1255000000
Category: CHISELS AND PUNCHES
Height / Depth: NONE
Length: 8.000
Material: STEEL
Product Type: PUNCH - PIN - TAPER
Size / Capacity: 1/8
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items