19800009 | FLUKE NETWORKS

FLUKE NETWORKS | 19800009 | TS19 network test set (butt set) with ABN

  • Manufacturer # 19800009 | 2326569
  • Anixter #153534
Speaker: NO
Type: BUTT SET
Description

The TS19 Test Set combines all the essential test set features at an affordable price. This test set was specifically designed for in-house telecom technicians. Its high impedance monitor prevents accidental disruption of service from clipping onto a d ata line while in Monitor Mode, thus ensuring the integrity of critical data lines. Features such as tone (DTMF) or pulse operation, talk/monitor capabilities, polarity test button and last number redial make this test set the perfect combination of fe atures and price.

Features
  • High impedance DataSafe operation in monitor mode
  • Tone (DTMF) and pulse operation and last number redial
  • Polarity indication in talk mode
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items