1SVR427030R0000 - ABB - Power supply, DIN | Anixter
1SVR427030R0000 | ABB

ABB | 1SVR427030R0000 | Power supply, DIN mount CP-E Range switch mode; 90-264 V AC / 120-375 V DC input, 24 V DC / 0.75 A output

  • Manufacturer # 1SVR427030R0000
  • Anixter #536887
Type: POWER SUPPLY
Description

The CP-E range offers units with output voltages from 5 V DC to 48 V DC at output currents of 0.625 A to 20 A. The high thermal efficiency of up to 90%, corresponding to very low power and heat dissipation, allows operation without forced cooling. The fun

Features
  • Output voltages 5 V, 12 V, 24 V, 48 V DC
  • Adjustable output voltages
  • Output currents 0.625 A / 0.75 A / 1.25 A / 2.5 A / 3 A / 5 A / 10 A / 20 A
  • Power range 15 W, 18 W, 30 W, 60 W, 120 W, 240 W, 480 W
  • High efficiency of up to 90 %
  • Low power dissipatiand low heating
Applications

Optimized for world-wide applications: the CP-E power supplies can be supplied within a wide range of AC or DC voltage. The CP-E range types feature a continuously adjustable output voltage. Thus, they can be optimally adapted to the application.

Specifications
  • Voltage Rating: Input: 90 - 264 V AC/120 - 375 V DC, Output: 24 V DC
  • Amperage Rating: Input: 335 mA At 115 V AC, 210 mA At 230 V AC, Output: 10 A At Less Than Or Equal To 60 deg C
  • Wattage: 18 W
  • Frequency Rating: 47 - 63 Hz
  • Phase: 1 PH
  • Fuse Rating: 2At 250 V AC Slow Acting
  • Material: Plastic Housing
  • Efficiency: 77 %
  • Insulation: Rated Insulation Voltage Ui: Input/Output - 3 kV AC, Input/PE - 1.5 kV AC
  • Cable Size: Fine Strand With/Without Wire End Ferrule And Rigid: 24 - 14 AWG (Input/Output)
  • Enclre: IP20
  • Environmental Conditions: Operating Temperature: -20 To 70 deg C, Rated Load: -20 To 60 deg C, Storage Temperature: -25 To 85 deg C, Damp Heat: 95 % RH, Without Condensation
  • Width: 22.5 mm
  • Height: 90 mm
  • Depth: 114 mm
  • Power Failure Bufferingme: 20 msec At 115 V AC, 75 msec At 230 V AC
  • Discharge Current: Input/Output: 0.25 mA, Input/PE: 3.5 mA
  • Control Time: Less Than 2 msec
  • Capacitive Load: 7000 uF
  • Tightening Torque: 0.6 N-m
  • Wire Strip Length: 6 mm
  • Inrush Current Limiting: 10 A At 115 , 18 A At 230 V AC
  • Rise Time: 150 msec At Rated Load, 500 msec With 7000 uF
  • Power Consumption: 22.8 W
Tech. Info & Standards

C/US UL 508, 1310, 60950 Listed, CAN/CSA C22.2, CE, GOST Certified, IEC/EN 61204, EN 50178, EN 60950, IEC/CISPR 22, EN 55022: Class B Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items