1SVR730885R3300 - ABB - 3Phase Monitoring | Anixter
1SVR730885R3300 | ABB

ABB | 1SVR730885R3300 | 3Phase Monitoring Relay Multifunction 180-280 V AC Screw Terminals

  • Manufacturer # 1SVR730885R3300
  • Anixter #539781
Type: RELAY
Specifications
  • Connecting Capacity: Main Circuit: (1 Or 2) 2.5 - 70 mm2 Rigid, Control And Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items