Select Country and Language Europe, Middle East & Africa / English
Change Country
2-0599690-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-0599690-4 | 24-F 9/125 OS2 Out Ltsteel Armour Rod Resist Hdpe750/2000 Mhz Black

  • Manufacturer # 2-0599690-4 | 2-599690-4
  • Anixter #372-AMP9-LTHDPE-24
All-Dielectric: NO
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 24
Fiber Type: OS2 SINGLE-MODE
Rodent Protected: YES
Self-Support: NO
Description

AMP NETCONNECT loose tube system cable with metal armour for external applications HDPE (High Density Poly Ethylen) Metal rodent resistant (corrugated steel) For use in ducts and in direct burial applications Longitudinal and lateral water resistance Cen

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items