2-1206114-4 | COMMSCOPE

COMMSCOPE | 2-1206114-4 | 12 Port Panel with Drawer Loaded with St Adapters, 19" 1U - Black - 300Mm D

  • Manufacturer # 2-1206114-4
  • Anixter #523929
Connector Type: ST-COMPATIBLE
Fiber Count: 12
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Other.Comment: With Sliding Tray
  • Product Type Features.FO Distribution Product Type: Patch Panel
  • Contact Features.Preloaded: Yes
  • Product Type Features.Fiber Optic Connector Type: Simplex
  • Product Type Features.Number of Ports: 12
  • Product Type Features.Fiber Optic Connector Style: ST-Style
  • Dimensions.Panel Height (mm [in]): 44.45 [1.750]
  • Contact Features.Patch Panel Style: Drawer
  • Termination Features.Patch Panel Type: Fiber Optic
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items