Select Country and Language Europe, Middle East & Africa / English
Change Country
2-1375055-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-1375055-4 | Modular Jack, Category 6, SL Series, 110Connect, T568A/T568B Wiring, Unshielded, Gray, 25 Jacks per Bag, 4 Bags per Carton

  • Manufacturer # 2-1375055-4
  • Anixter #364544
Category: CATEGORY 6
Color: GREY
Family: 110CONNECT
Number of Ports: 1
Sub Family: SL SERIES JACK
Termination: IDC
Wiring: A/B UNIVERSAL
_Color: Almond
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items