Select Country and Language Europe, Middle East & Africa / English
Change Country
2-1394580-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-1394580-1 | SINGLE INSTALL KIT ACO II 68XX68MM SHIELDED HOUSING & GIGA EDGE CONN - WHITE

  • Manufacturer # 2-1394580-1
  • Anixter #264776
Category: CATEGORY 6
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
Description

Shielded installation kit Straight or angled versions DIN faceplate 68 x 68 mm with 6 x 32 label Metal frame Shielded edge connector Mark II with PiMF management Shielded housing with 360 cable clamp Strain relief 2.0 GHz performance

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items