2-1499520-0 | COMMSCOPE

COMMSCOPE | 2-1499520-0 | Cable Assemblies; High Speed Cable Assembly Category Cable Assembly Type: MRJ-21 Gigabit Ethernet Cable Assembly Sub-Type Data Application Assembly Type: MRJ21 (180) to Modular Plug (6)

  • Manufacturer # 2-1499520-0
  • Anixter #335570
Color: GREY
Connector Type: MRJ21 TO RJ45
Lengths: 20 M : 65.62 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Specifications
  • Housing Features.Flammability Rating Type: CMR
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Product Type Features.Cable Assembly Sub-Type: Gigabit Ethernet
  • Operation/Application.Application: Data
  • Body Features.Length (M [ft]): 20.00 [65.62]
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Halogen Free: No
  • Product Type Features.Cable Assembly Type: MRJ-21
  • Product Type Features.Wire Size (mm [AWG]): 24
  • Product Type Features.Color: Gray
  • Product Type Features.Cable Assembly Category: High Speed
  • Product Type Features.Assembly Type: MRJ21 (180) to Modular Plug (6)
  • Mechanical Attachment.Configuration: Double Ended
  • Body Features.Number of Positions: 24 Pair
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items