Select Country and Language Europe, Middle East & Africa / English
Change Country
2-1671000-8 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-1671000-8 | LC Panel With 12 mm Duplex Adapters, 1U, With Cable Management,Glands And Splicetray Holder

  • Manufacturer # 2-1671000-8
  • Anixter #265733
Connector Type: LC
Connectorized Fibers: 24
Loaded: LOADED
Type: RACK MOUNT
Description

Drawer style, 1 U, 19" Preinstalled dust covers on unpopulated ports Incl. management rings and metric glands Available in 300 mm and 220 mm depth Available in ST-Style, SC and LC-Style Supplied without splicing tray Accessories Color: black (RAL 9005)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items