Select Country and Language Europe, Middle East & Africa / English
Change Country
2-229378-0 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-229378-0 | Butterfly Tool For 50 Champ Connector To Make 25-Pair Champ CAT5 Cables

  • Manufacturer # 2-229378-0
  • Anixter #527342
Height / Depth: NONE
Length: NO LENGTH
Product Type: PLIERS - WIRE CRIMPING
Size / Capacity: CAT 5
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items