2-231652-1 | COMMSCOPE

COMMSCOPE | 2-231652-1 | Hand Crimp Tool Has 8 Position Die For Amp 8-Position Kd & Nk Mod Plug

  • Manufacturer # 2-231652-1
  • Anixter #143320
Complete Hand Tool Assy. No.: 2-231652-1
Copper Type: CRIMP
Die Set No.: 853400-1
RF Coax Type: CRIMPER
Terminates: 8-pos. plugs, shielded and unshielded cable
Type: COPPER
Specifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Industry Standards.Government/Industry Qualification: No
  • Product Type Features.Product Classification: Tooling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items