Select Country and Language Europe, Middle East & Africa / English
Change Country
2-231652-7 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-231652-7 | Pro-Installer's Modular Plug Hand Tool and Die Set, 6-Position Long Body, Violet Dot, Standard Packaging

  • Manufacturer # 2-231652-7
  • Anixter #143317
Complete Hand Tool Assy. No.: 2-231652-7
Copper Type: CRIMP
Die Set No.: 853400-7
Terminates: 6-pos. long body plugs
Type: COPPER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items