2-320563-3 | TE-ENERGY

TE-ENERGY | 2-320563-3 | Ring and Spade Tongue Terminals; Terminal Shape: Ring Tongue Receptacle Style: Straight Body Style: PIDG Barrel Type: Closed Barrel Wire/Cable Type: Regular Wire

  • Manufacturer # 2-320563-3
  • Anixter #2-320563-3
RoHS Compliant: YES
Type: TERMINAL BLOCK
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Blue/Blue
  • Packaging Features.Packaging Method: Loose Piece
  • Product Ty Features.Shape: RING-041
  • Product Type Features.Receptacle Style: Straight
  • Product Type Features.Finish: Tin
  • Product Type Features.Insulation Support: Insulation Restriction
  • Body Features.Wire Range (mm [AWG]): 1.25-1.40 [16]
  • Product Type Features.Ilation Diameter (mm [in]): 1.60-3.30 [.063-.130]
  • Product Type Features.Material: Copper
  • Product Type Features.Wire/Cable Type: Regular Wire
  • Industry Standards.Government/Industry Qualification: Yes
  • Electrical Characteristics.Voltage (V AC): 300
  • Termtion Features.Wire/Cable Size (CMA): 2800
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items