2-520263-2 | TE-ENERGY

TE-ENERGY | 2-520263-2 | Ultra-Fast Receptacles & Tabs; Terminal Type: Receptacle Proprietary Name: Ultra-Fast Receptacle Style: Straight Mating Area Interface Dimensions: 6.35 x 0.81 mm Brass Material

  • Manufacturer # 2-520263-2
  • Anixter #278302
RoHS Compliant: YES
Type: COPPER - OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Strip
  • Housing Features.UL Flammability Rating: UL 94V-2
  • Body Features.Fully Insulated: Yes
  • Product Type Features.Receptacle Style: Straight
  • Product Type Features.Finish: Tin
  • Product Type Features.Insulation Support: Non-Insulation Support
  • Body Features.Wire Range (mm [AWG]): 0.30-0.90 [22-18]
  • Product Type Features.Terminal Type: Receptacle
  • Product Type Features.Insulation Diameter (mm [in]): 5.84 [.230] Max.
  • Product Type Features.Mating Area Interface Dimensions (mm [in]): 6.35 x 0.81 [.250 x .032]
  • Product Type Features.Material: Brass
  • Product Type Features.Proprietary Name: Ultra-Fast
  • Product Type Features.Barrel Type: Closed Barrel
  • Product Type Features.Stud Diameter (mm [in]): 3.68 [0.145]
  • Product Type Features.Heavy Duty: No
  • Product Type Features.Terminal Shape: Spade Tongue
  • Product Type Features.Insulation: No
  • Product Type Features.Body Style: SOLISTRAND
  • Product Type Features.Stud Size: 6 [M3.5]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items