Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 2-556127-7 | AMPINNERGY Manufactured Wiring Systems; Product Category: AMPINNERGY Cable Assemblies AMPINNERGY Product Line Cable Assembly Cable Assembly Type: Power to Power Cable Assembly Cable Interface: Male (Power) / Male (Power)

  • Manufacturer # 2-556127-7
  • Anixter #388461
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Cable Assembly Type: Power to Power Cable Assembly
  • Industry Standards.UL Ratig: Listed
  • Housing Features.Housing Color: Black
  • Industry Standards.Agency/Standard: UL
  • Product Type Features.Product Type: Cable Assembly
  • Product Type Features.UL File Number: E132626
  • Product Type Features.Product Category: AMPINNERGY Cable AssembliProduct Type Features.Product Line: AMPINNERGY
  • Body Features.Conduit Size (mm [in]): 14.29 [0.5625]
  • Configuration Features.Cable Assembly Length (M [ft]): 1.52 [5.000]
  • Body Features.Length (mm [in]): 1524.00 [60.000]
  • Product Type Features.Wiring Syst: 8-Wire/4 Circuits(4-2-2), Shared Neutral
  • Housing Features.Housing Material: Polycarbonate
  • Body Features.Conduit Type: Flexible Metal Conduit
  • Electrical Characteristics.Current Rating @ 125 V AC (A): 20
  • Product Type Features.Neutral Wire Size (AWG):0 12
  • Body Features.Cable Interface: Male (Power) / Male (Power)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items