2-599144-3 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-599144-3 | POC-FO-CAB-IEDC-4X3-2KM

  • Manufacturer # 2-599144-3
  • Anixter #370-OM3-5LS8-04
All-Dielectric: YES
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 4
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: NO
Description

AMP NETCONNECT system cable for office distribution Universal Low Smoke Zero Halogen (ULSZH) For indoor and outdoor applications Suitable for backbone and Fiber-to-the-Desk Increased strength and durability Tight-Buffer construction Suitable for all te rmination techniques Fiber categories: OM1, OM1 Plus, OM2, OM2 Plus, OM3 XG 10 Gb/s, OM4, OS2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items