2-599151-5 | COMMSCOPE

COMMSCOPE | 2-599151-5 | Fiber Optic Cable, 24 fiber 62.5/125 multimode fiber indoor and outdoor tight-buffered 0.9 mm Low Smoke Zero Halogen color orange

  • Manufacturer # 2-599151-5
  • Anixter #370-911-6LS8-24
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 24
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items