Select Country and Language Europe, Middle East & Africa / English
Change Country
2-599624-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-599624-4 | 8-F Fiber 9/125µm In/Outdoor LSZH Rodent Res With Glass Yarnloose Tube With Gel

  • Manufacturer # 2-599624-4
  • Anixter #370-510-9LS8-08
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 8
Fiber Type: OS1 SINGLE-MODE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: YES
Description

AMP NETCONNECT system cable with non-metallic rodent resistance - Universal Low Smoke Zero Halogen (ULSZH) - LDPE sheath upon request - For indoor and outdoor applications - For use in ducts and direct burial applications - Non-metallic rodent resistant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items