Select Country and Language Europe, Middle East & Africa / English
Change Country
2-599682-5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-599682-5 | 6-F 62.5/125 Out Arm Sgl Lt3/.8 dB/Km 200/600 MHz X Kmhdpe Black Jacket

  • Manufacturer # 2-599682-5
  • Anixter #370-914-6PE2-06
All-Dielectric: YES
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM1 62.5 MICRON MULTIMODE
Rodent Protected: YES
Self-Support: YES
Description

Outdoor Rodent resistant Gel filled 62,5/125µm 6 fibers

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items