2-599682-7 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-599682-7 | 6-F 50/125 Out Armored Lt 3/.8 dB/Km 200/600 MHz X Kmhdpe Black Jacket

  • Manufacturer # 2-599682-7
  • Anixter #370-914-5PE2-06
All-Dielectric: YES
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM2 50 MICRON MULTIMODE
Rodent Protected: YES
Self-Support: NO
Description

AMP NETCONNECT loose tube system cable with metal armour for external applications - HDPE (High Density Poly Ethylene) - Metal rodent resistant (corrugated steel) - For use in ducts and in direct burial applications - Longitudinal and lateral water res istance - Central gel-filled loose tube construction - Excellent crush and impact resistance - Suitable for all termination techniques

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items