Select Country and Language Europe, Middle East & Africa / English
Change Country
2-599683-5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-599683-5 | Fiber Optic Cable, 12 fiber 62.5/125 multimode fiber outdoor armored single loose tube 3/0.8 Db/Km 200/600MHz/Km high density PE black jacket

  • Manufacturer # 2-599683-5
  • Anixter #370-914-6PE2-12
All-Dielectric: YES
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM1 62.5 MICRON MULTIMODE
Rodent Protected: YES
Self-Support: YES
Description

The tube is gel filled to ensure protection against moisture ingress. Around the tube is a water swelling E-glass yarn for additional protection against water & rodents. Under the outer jacket it is armoured with a corrugated steel tape.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items