Select Country and Language Europe, Middle East & Africa / English
Change Country
2-6391908-5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-6391908-5 | MPO PATCH CORD, OM3 (XG) 50/125, FEM/FEM, 25M 2-6391908-5 LSZH

  • Manufacturer # 2-6391908-5
  • Anixter #415735
Connector Type: MPO - MPO
Fiber Type: OM3
Length: 25 M : 82.02 FT.
Number of Fibers: 12 FIBER
Type: PATCH CORDS
Description

MPO ribbon Patch Cord Cable performance: OM3 or OS2; LSZH 2x5 mm construction Available in different lengths Available in female/female and male/female version

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items