2-964361-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-964361-2 | DUAL DIN FACEPLATE FRAME 160X80 FOR OUTLETS W/ 75X75MM FOOTPRINT PEHA WHITE

  • Manufacturer # 2-964361-2
  • Anixter #280394
Color: WHITE
Gang: 2
Loaded: NO
Mounting: SURFACE MOUNT
Description

Faceplateforsuitableforalloutletswitha75x75mmfootprint 28PEHA 29 26lt Bbr 26gt B 0D 0A-ExternalDimensions80x80mm 26lt Bbr 26gt B

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items