Select Country and Language Europe, Middle East & Africa / English
Change Country
2-964830-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-964830-1 | Single Gang Faceplate Frame80X80mm For Outlets With 75X75mmfootprint Peha White

  • Manufacturer # 2-964830-1
  • Anixter #272022
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Description

Faceplate suitable for all outlets with a 75x75mm footprint 28PEHA 29 26lt Bbr 26gt B 0D 0A-External Dimensions80x80mm 26lt Bbr 26gt B

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items