2-966224-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-966224-1 | Peha Din Dual Outlet, Shuttered Faceplate, White Ral9010

  • Manufacturer # 2-966224-1
  • Anixter #334102
Color: WHITE
Gang: 2
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

Outlet for recessed mounting Cbr E 0D 0A-To be used with single or multiple gang DIN faceplates Cbr E 0D 0A-Supplied complete with spring loaded shutter Cbr E 0D 0A

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items