Select Country and Language Europe, Middle East & Africa / English
Change Country
2-969592-7 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 2-969592-7 | Cable CLAMP Kits For AMP ACOPATCH Panels, Pack of 24

  • Manufacturer # 2-969592-7
  • Anixter #273471
Cable Management Type: STRAIN RELIEF BARS
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items