Select Country and Language Europe, Middle East & Africa / English
Change Country
20-104-42 | SUPERIOR ESSEX

SUPERIOR ESSEX | 20-104-42 | Alpeth Copper Cable, BKMA, 50 Pair, 24 AWG, Solid Annealed Copper, Dielectric Core Wrap, Corrugated bare 8 mil Aluminum Tape Shield, Black PE Jacket, 13300 FT. Length

  • Manufacturer # 20-104-42
  • Anixter #E-010024AAA-SUP
AWG: 24
Approx. Wt. lb./ft.: 0.39
Bell Code: BKMA
Conductor/Pair Count: 100 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 100
Nom. O.D. (in.): 0.880
Sheath - Exchange: BARE, 8 MIL CORRUGATED ALUMINUM, SJ ALPETH
Specification - Exchange: BELL=BELL SPEC (TELECORDIA)
Standard Length (ft.): 8,000
Type: EXCHANGE CABLE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items