2003 GRAY REEL | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 2003 GRAY REEL | Copper Cable, 2003, Sunlight And Oil Resistant, Category 5E, F/UTP Shielded, 4 Pair Count, Riser, Grey Jacket

  • Manufacturer # 2003 GRAY REEL | 8840305/10
  • Anixter #CM-00424ICAT5E-2003
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor: Solid BC
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: GREY
Shield: Tape
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items