200517-1 | COMMSCOPE

COMMSCOPE | 200517-1 | M Series Connectors; Hardware Hardware Type: Shield Short Shield Size 180 Cable Exit Angle None Mounting Hardware

  • Manufacturer # 200517-1
  • Anixter #800495
RoHS Compliant: YES
Type: V.35
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Hardware
  • Other.Comment: Used with 20 position high voltage connectors.
  • Used with 34 position standard connectors.
  • Used with 16 position mixed connectors.
  • Body Features.Cable Exit Angle: 180
  • Body Features.Cable Diameter (Max.) (mm [in]): 12.70 [0.500]
  • Body Features.Shield Plating: Clear Anodized
  • Mechanical Attachment.Mounting Hardware: None
  • Product Type Features.Screw Material: Steel
  • Mechanical Attachment.Screw Plating: Zinc
  • Mechanical Attachment.Hardware Type: Shield
  • Body Features.Shield Size: Short
  • Mechanical Attachment.Shield Style: Two-piece
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items