Select Country and Language Europe, Middle East & Africa / English
Change Country
20064 | ROCOL

ROCOL | 20064 | 18KG ROCOL 20064 BIOGEN WIRESHIELD

  • Manufacturer # 20064
  • Anixter #CLLUWRK1800001
Capacity: 18KG
Category: LUBRICANTS
Container Type: BUCKET / PAIL
Material: COMPOUND
Product Type: LUBRICANT - WIRE ROPE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items