2010B WH 100/24 R4000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 2010B WH 100/24 R4000 | Copper Cable, 2010B, Category 3, 24 AWG, 100 Pair, UTP, Unshielded, Solid Bare Copper Conductor, PVC/PVC, CMP, Plenum Cable, White Jacket, 4000Ft, Reels

  • Manufacturer # 2010B WH 100/24 R4000 | 760219626
  • Anixter #CMP-10024MAX-3
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 100 PAIR
Fire Rating: PLENUM
Jacket Color: WHITE
Market Name: SYSTIMAX SCS
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items